Beli motor fan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SCOTSMAN Fan Motor (Motor Kipas)
    Mulai

    Rp5.599.900

    SCOTSMAN Fan Motor (Motor Kipas)
    atribut:
    • UNSPSC: 31160000
  2. DAYTON Pedestal Fan AC Motor
    Mulai

    Rp4.499.900

    DAYTON Pedestal Fan AC Motor
    Deskripsi:
    Stationary pedestal fan AC motors are commonly used to replace specific stationary pedestal fan motors that are damaged.
    atribut:
    • Duty cycle: Continuous
    • Frame: 48YZ
    • Frequency (Hz): 60
    • Ins. Class: B
    • Motor Application: HVAC/R
    • Motor Bearings: Ball
    • Motor Mounting Type: Yoke
    • Motor Service Factor: 1
  3. GENIUS Metric Thin Wall Impact Sockets 3/4inch 12 PT
    Mulai

    Rp289.900

    GENIUS Metric Thin Wall Impact Sockets 3/4inch 12 PT
    atribut:
    • Material: Chrome Molybdenum Steel
    • Drive Size (inch): 3/4
  4. Visero Dinamo Kipas
    Mulai

    Rp90.900

    Visero Dinamo Kipas
    Deskripsi:
    Dapat digunakan untuk kipas angin jenis box fan/kipas kotak.
  5. ORIENTAL MOTOR Ac Fan / Emu Series (Set Product) (Kipas)
    Mulai

    Rp1.599.900

    ORIENTAL MOTOR Ac Fan / Emu Series (Set Product) (Kipas)
    Deskripsi:
    Low power consumption. By adopting a brushless motor, power consumption has been reduced by about 68%. Lifespan 60,000 hours (about 6 years). By adopting a brushless motor, heat generation can be suppressed and the service life has been extended by 2.2 times. Wide voltage compatible. It can be used with single-phase 100-240V (50 / 60HZ). The same characteristics can be obtained regardless of the frequency used. lightweight. By using resin as the frame material, the mass has been reduced by approximately 45%.
    atribut:
    • Type: Set product, AC propeller fan
    • Series: EMU
    • Rated Voltage (V): Single phase 100-240
    • Cable Length (m): 1
    • Included Accessories: Plug for power connection
    • Frame thickness (mm): 38
    • Mounting Hole Spacing Square (mm): 120
  6. IIZUKA Spatula Long Handle Silicone Clean (Sutil)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    IIZUKA Spatula Long Handle Silicone Clean (Sutil)
    atribut:
    • Material: Silicon Rubber
    • Color: Red
    • Width W x Total Length Pattern (mm): 130x390
    • Heat Resistance Temperature (°C): -20 to 230
  7. DENSO Klakson Disc untuk Mobil (Horn)
    Mulai

    Rp129.900

    DENSO Klakson Disc untuk Mobil (Horn)
    Deskripsi:
    Klakson Disc 12V Set. - Menggunakan vibrator untuk memperkuat suara sesuai resonansinya - Desain pipih sehingga celah udara sempit memiliki karakteristik frekuensi yang tinggi dalam ukuran yang kecil. Warna suara yang khas dan sangat efektif untuk memberikan peringatan. Pemakaian:Untuk kendaraan penumpang dan truk ringan.
  8. SanACE AC Fan (Kipas Pendingin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp819.900

    SanACE AC Fan (Kipas Pendingin)
    Deskripsi:
    The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
  9. SapiSelco Cable Ties Metal Detectable (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    SapiSelco Cable Ties Metal Detectable (Pengikat / Kabel Tis)
    atribut:
    • Color: Blue
    • Finish Material: Nylon 66
    • Working Temperature Range (°C): -25 to 65
  10. DENSO Spark Plug Iridium Power IK Series for Car (Busi Mobil)
    Mulai

    Rp119.900

    DENSO Spark Plug Iridium Power IK Series for Car (Busi Mobil)
    Deskripsi:
    - 0.4mm Iridium tipped laser welded Fine Wire center electrode reduces required voltage and improves firing performance - Tapered cut U-Groove ground electrode increases ignitability and decreases Quenching - Machine Rolled Threads prevent seizing or cross threading during installation and removal - 100% pre-fired to assure the highest quality possible - Purified alumina powder Insulator provides exceptional strength and thermal conductivity - Five rib insulator prevents Flashover - Copper-glass seal bonds Center Electrode and insulator for a gas-tight seal.
    atribut:
    • Thread Size: 14mm
    • Thread Pitch: 1.25mm
    • Seat Type: Gasket
    • Hex size: 16mm
    • Resistor Value: 5000ohm
    • Torque Specs: Cast iron: 26-30lb.Ft., Aluminium: 15-22lb.Ft.
    • Overall Height: ISO
  11. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  12. YKE Dinamo Kipas
    Mulai

    Rp1.499.900

    YKE Dinamo Kipas
    Deskripsi:
    Produk ini dapat digunakan untuk mengganti mesin/dinamo Kipas Angin bermerk Maspion berbagai jenis baik Standfan/berdiri maupun Wallfan/Dinding.
    atribut:
    • Bearing Unit: Double
    • Kapasitor include: Yes
    • Voltage (V): AC 450
  13. GENIUS Impact Bit Socket Metric 1inch 6 PT (Mata Sock Impact)
    Mulai

    Rp429.900

    GENIUS Impact Bit Socket Metric 1inch 6 PT (Mata Sock Impact)
    atribut:
    • Material: Chrome Molybdenum Steel
    • Drive Size (inch): 1
  14. DENSO Oil Filter Automotive (Saringan Oli Kendaraan)
    39%
    Mulai

    Rp19.900

    DENSO Oil Filter Automotive (Saringan Oli Kendaraan)
    Deskripsi:
    Oil Filter berkualitas tinggi dengan penyaringan yang lebih efisien, mencegah kebocoran dengan gasket teknologi tinggi, aliran oli yang baik menyebabkan konsumsi BBM lebih baik, diproduksi sesuai standard OE Manufacturer.
  15. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  16. DENSO Front Wiper Blade DCP Tournament Premium (Penyeka Kaca Mobil)
    Mulai

    Rp63.900

    DENSO Front Wiper Blade DCP Tournament Premium (Penyeka Kaca Mobil)
    Deskripsi:
    Wiper Blade Premium (DCP Series). One of our top-selling Wiper Blade ranges, Denso Conventional Blade is well-known for its superior wiping performance. There are four different choices of installation system, and three clip option to suit you and your customer. Denso Conventional Wiper Blades Offer: Graphite coating for smooth wiping. Aero dynamic construction. Super Cut Rubber edge for effective wiping performance.
    atribut:
    • Length: 300-650mm
  17. ESCO Part Tray
    Mulai

    Rp51.900

    ESCO Part Tray
    atribut:
    • Material: Polystyrene
    • Outer Dimensions (mm): 87x88x55(H)
    • Inner Dimensions (mm): 84x84x54(H)
    • External Dimensions (WxDxH) (mm): 87x88x55
Daftar Harga motor fan Terbaru October 2026
SCOTSMAN Fan Motor (Motor Kipas)Rp5.599.900
DAYTON Pedestal Fan AC MotorRp4.499.900
GENIUS Metric Thin Wall Impact Sockets 3/4inch 12 PTRp289.900
Visero Dinamo KipasRp90.900
CENTURY Condenser Fan MotorRp6.099.900
ORIENTAL MOTOR Ac Fan / Emu Series (Set Product) (Kipas)Rp1.599.900
SCOTSMAN Furnishings, Appliances & Hospitality Equipment PartsRp339.900
IIZUKA Spatula Long Handle Silicone Clean (Sutil)Rp1.099.900
DENSO Klakson Disc untuk Mobil (Horn)Rp129.900
SanACE AC Fan (Kipas Pendingin)Rp819.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)